Zoro Homepage

Tough-Tags, Thermal, 2x1/4", White, 2000/rl

  • Mfr # 247147

  • Zoro # G604968642


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
4 in
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247147
Zoro #
G604968642
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in
Height
4.25 in

Description

Thermal Transfer Tough Tags provide crisp, clear print and are ideal for bar coding applications. Specially coated tags can be used with a wide variety of thermal printers. Labels adhere to all plastics and withstand steam autoclaving, boiling water baths, freezer temperatures, and organic solvent. White color labels supplied by the roll.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 4.00 x 4.25 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.