Zoro Homepage

Well Orienter Cards, 4/pk, 4PK

  • Mfr # 248804

  • Zoro # G505299777


product price: $51.25
/pk 4, $12.81/ea

Key Features

Length
0.25 in
Width
6 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248804
Zoro #
G505299777
UPC #
-
Country of Origin
United States

Dimensions

Length
0.25 in
Width
6 in
Height
5 in

Description

The Well Orienter System increases accuracy and efficiency with 96 well micro-plate procedures. The plastic well index card fits perfectly under a micro-plate and clearly identifies each well with distinct alpha/numeric characters.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 5.00 x 0.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.