Zoro Homepage

WetGrip Labels, Laser, 0.5ml, 2380/pk, 2380PK

  • Mfr # 247176

  • Zoro # G604968697


product price: $130.99
/pk 2380, $0.06/ea
Free Shipping & Returns

Key Features

Width
9 in
Length
0.75 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247176
Zoro #
G604968697
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
0.75 in
Height
12 in

Description

Ideal for ice baths, WetGrip Micro-Tube Labels grip to wet or frozen tubes and microscope slides. Labels adhere to glass, plastic, metal and paper. Recommended temperature range is -80°C to 100°C. Supplied on laser printable sheets for printing many labels at once.
Array: 7 x 17 119 labels per sheet 20 sheets per packageShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.