WetGrip Labels, Laser, 1.5-2.0ml, 1700/pk, 1700PK

  • Mfr # 247175

  • Zoro # G304968683


product price: $129.99
/pk 1700, $0.08/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
12 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247175
Zoro #
G304968683
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
12 in
Length
0.75 in

Description

Ideal for ice baths, WetGrip Micro-Tube Labels grip to wet or frozen tubes and microscope slides. Labels adhere to glass, plastic, metal and paper. Recommended temperature range is -80°C to 100°C. Supplied on laser printable sheets for printing many labels at once.
Array: 5 x 17 85 labels per sheet 20 sheets per packageShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.