Zoro Homepage

WetGrip Labels, Laser, General Purpose, 1500/pk, 1500PK

  • Mfr # 247177

  • Zoro # G404968743


product price: $130.99
/pk 1500, $0.09/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
12 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247177
Zoro #
G404968743
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
12 in
Length
0.75 in

Description

Ideal for ice baths, WetGrip Micro-Tube Labels grip to wet or frozen tubes and microscope slides. Labels adhere to glass, plastic, metal and paper. Recommended temperature range is -80°C to 100°C. Supplied on laser printable sheets for printing many labels at once.
Array: 5 x 12 60 labels per sheet 20 sheets per packageShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.