Zoro Homepage

Write Protect Clear Label, 0.5ml, 1000/pk, 1000PK

  • Mfr # 247135

  • Zoro # G004969157


product price: $52.39
/pk 1000, $0.05/ea

Key Features

Width
3 in
Height
4 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247135
Zoro #
G004969157
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
4 in
Length
1 in

Description

Write-Protect clear overcoat tape protects markings and labeled surfaces on micro-tubes and test tubes. Tape keeps tube markings and labels intact and prevents smudged, unreadable or lost labels. Adheres to all plastic, glass, metal surfaces and withstands extreme temperature (-196° to +150°C) conditions (i.e. boiling, freezing, thawing, autoclaving, liquid nitrogen). Chemically inert for high resistance to organic solvents, caustic agents, abrasion during vortexing or shaking. Convenient to use. Write on tube or label tube, tear off perforated, pre-cut segment of tape, and place over area. Available in a roll format.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 3.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.