
DPR-350C Voltage Phase Monitor
Mfr # DPR350C
Zoro # G909227314
product price: $164.27
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPR350C
Zoro #
G909227314
UPC #
-
Country of Origin
India
Description
The Model DPR350C DIN rail mount voltage phase monitor from the ATC Diversified Electronics division of Marsh Bellofram is designed to monitor under voltage, over voltage, frequency shift, imbalance, phase loss and phase sequence for three-phase, three-wire and three-phase, four-wire 460 vac applications.The Model DPR350C DIN rail mount voltage phase monitor is packaged in a 35mm wide din-rail mount housing and features a three digit LCD display. Available onboard functions include true RMS measurement, restart and fault delays, adjustable switching hysteresis, as well as two separate alarm relays and auto/manual reset.The self-powered DPR350C has an operating range of 280 to 600 vac L-L for 3 phase 3 wire systems and an operating range of 160 to 300 vac L-N for 3 phase 4 wire systems.Output specifications of the DPR350C DIN rail mount voltage phase monitor consists of two SPDT relays with a contact output rating of 5 amps at 250 vac. The Model DPR350C is also UL approved and CE certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.