Shop DIVERSIFIED HOSPITALITY SOLUTIONS
See all product information
Create Account
Luxury Wipe, Individually Wrapped, 1-Ply, 9.25 x 6, Fresh Aloe, White, 500PK
Mfr # G19-MURE-L
Zoro # G523332296
product price:Â $67.75
/pk 500, $0.14/eaKey Features
Wipes per Container
1
Color
White
Material
Viscose
Width
6 in
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
G19-MURE-L
Zoro #
G523332296
UPC #
896666002164
Country of Origin
China
Dimensions
Width
6 in
Length
9.25 in
Details
Wipes per Container
1
Color
White
Material
Viscose
Item
Wet Wipes
Surfaces for Use On
Skin
Fragrance
Fresh Aloe
Ply
1
Application
Facial Cleansing
Number of Sheets
1
Description
The Luxury Makeup Remover Wipe delivers an elevated cleansing experience. Crafted from a non-woven fabric, each oversized wipe offers a soft yet effective way to remove makeup and impurities effortlessly. Infused with fresh aloe vera, it soothes and refreshes the skin while maintaining its natural balance. The gentle formula is paraben-, gluten- and cruelty-free and vegan-friendly, with no added colorants for a naturally clean feel. A fresh, calming scent enhances the experience, making it suitable for all skin types. Each wipe is individually wrapped and sealed to ensure ultimate hygiene and convenience. The packaging is printed with soy-based ink, reflecting a commitment to sustainability and care for the environment. With its neutral, sophisticated design, this makeup remover wipe complements any luxury hotel, spa, or amenity collection, providing guests with a refined touch of comfort and indulgence.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.