Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRT Series Hand-held Tester

  • Mfr # PRT-100

  • Zoro # G709227330


product price: $279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRT-100
Zoro #
G709227330
UPC #
-
Country of Origin
United States

Description

The PRT-100 is a hand-held tester that takes the guesswork out of con-necting a 3-phase motor. The direction of rotation of a motor depends on phase sequence of the power line connections. If the sequence is reversed, the motor will run in the wrong direction, possibly damaging the equipment connected to the motor. The PRT-100 identifies the leads of a three-phase motor and detects the sequence of a three-phase power line. Once the motor and line leads are properly identified, the motor can be wired so that it turns in the desired direction on the first try. The unit also detects phase loss and no voltage conditions.Operation:To identify the leads of a three-phase line, connect the tester to the energized line and press the test button. Either the normal or reverse LED will glow. If the reverse LED glows, switch two leads and press the test button again. The normal LED should now glow. Label the three-phase line conductors according to the marking on the tester. If the loss LED glows, a phase loss or no voltage condition exists, and the normal and reverse LEDs are meaningless. Correct the loss condition and retest.To identify the leads of a three-phase motor, connect the tester to the de-energized motor, turn the rotor in the desired direction, and press the test button. If the reverse LED glows, switch two leads and repeat. The normal LED should now glow. Label the motor leads according to the markings on the tester. NOTE: the loss LED will glow during motor testing. This is normal since the turning motor generates less than 20 volts.De-energize the three-phase line and connect the line conductors to the matching motor leads. When the motor is energized, it will run in the desired direction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.