Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Channel Isolated Switch

  • Mfr # ISO-120-AAE

  • Zoro # G109227381


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISO-120-AAE
Zoro #
G109227381
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The ISO Series single channel devices are used to provide a safeand reliable means of controlling loads from hazardous locationswithout releasing sufficient energy, under normal or abnormalconditions, to cause ignition of a flammable or combustibleatmospheric mixture while in its most easily ignited concentration.An isolated output turns on when the control switch input from thehazardous location is closed. When the control switch input opens,the isolated output turns off. The Style A single channel plug-indevices come equipped with integral spring mating clips and socketPF083A which secure the device to make this unit the onlyUL913 Intrinsically Safe plug-in associated apparatus available onthe market today. The Style N, surface mounted enclosure is sealedwith a high quality epoxy resin material and has five 5 #8-32screw terminals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.