Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Station Table, Red Oak, Wood Surface, 66" W

  • Mfr # 2302K

  • Zoro # G1893810


product price: $1,906.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Red Oak
Surface Material
Wood
Width
66"
Shape
Rectangle
Height
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302K
Zoro #
G1893810
UPC #
874002000340
Country of Origin
United States

Dimensions

Width
66"
Height
30"
Depth
42"

Details

Item
4 Station Table
Material
Red Oak
Surface Material
Wood
Shape
Rectangle
Type
4 Station Table
Tabletop Color
Oak

Description

Cupboard Table,4 Stations,ChemGuard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.