Zoro Homepage

Access Bookcases, Oak Frame, 36"x22"x35

  • Mfr # OS-1403K

  • Zoro # G916099898


product price: $565.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
OS
Height
35 in
Color
Oak
Number of Shelves
2
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-1403K
Zoro #
G916099898
UPC #
-
Country of Origin
United States

Dimensions

Height
35 in
Width
36 in
Depth
22 in

Details

Series
OS
Color
Oak
Number of Shelves
2
Assembly
Not Required
Item
Bookcase
Material
Oak

Description

  • Overall dimensions: 36"W x 22"D x 35"H, Constructed of oak hardwood and oak veneers
  • Open shelving with one adjustable shelf, shelf weight capacity is 40 lbs. per square foot
  • Dowel construction that is reinforced with glue and screws
  • Open shelving allows for a clear view for all items stored
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.