Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Bookcases, Oak Frame, 48"x22"x35

  • Mfr # OS-1404K

  • Zoro # G416099893


product price: $625.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Not Required
Series
OS
Depth
22 in
Width
48 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-1404K
Zoro #
G416099893
UPC #
-
Country of Origin
United States

Dimensions

Depth
22 in
Width
48 in
Height
35 in

Details

Assembly
Not Required
Series
OS
Number of Shelves
2
Item
Bookcase
Material
Oak
Color
Oak

Description

  • Overall dimensions: 48"W x 22"D x 35"H, Constructed of oak hardwood and oak veneers
  • Table dimensions: 60"W x 42"D x 30"H, constructed of Solid Maple with 1-3/4" Maple Top
  • Dowel construction that is reinforced with glue and screws
  • Open shelving allows for a clear view for all items stored
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.