Access Storage Bookcase, w/6 Shelveses
Mfr # 301-4822K
Zoro # G116099889
product price: $1,414.99
/eaKey Features
Number of Shelves
6
Height
84 in
Material
Oak
Depth
22 in
Assembly
Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301-4822K
Zoro #
G116099889
UPC #
-
Country of Origin
United States
Dimensions
Height
84 in
Depth
22 in
Width
48 in
Details
Item
Bookcase
Number of Shelves
6
Material
Oak
Assembly
Not Required
Series
301
Color
Oak
Description
- The unit is finished with a chemical resistant, earth-friendly UV finish
- 48"W x 22"D x 84"H
- Constructed of solid oak and oak veneers
- Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the U.S.A.
- Open shelving with 2 fixed shelves and 4 adjustable shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.