Zoro Homepage

ADA Lab Table, 16 ga Steel Frame, 60 in W, Black

  • Mfr # X8602B

  • Zoro # G316099931


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Tabletop Color
Black
Depth
24 in
Color
Black
Frame Material
16 ga Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8602B
Zoro #
G316099931
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
24 in
Height
23-1/2 in to 37-1/2 in

Details

Tabletop Color
Black
Color
Black
Frame Material
16 ga Steel
Item
ADA Lab Table
Assembled/Unassembled
Unassembled

Description

  • 1"x2" 16 gauge apron that attaches to the surface
  • 1-1/4" ChemGuard Table Surface
  • 60"W x 24"D x 23-1/2 - 37-1/2"H
  • ADA Compliant
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • Steel table apron and height adjustable legs
  • Table legs are 14 gauge steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.