Zoro Homepage

Adjustable Table, Black/Oak, 24" D

  • Mfr # P820LBBK

  • Zoro # G0579658


product price: $933.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
54 in
Depth
24 in
Height
39 in
Load Capacity
500 lb
Workbench/Table Frame Material
Steel Legs/Oak Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P820LBBK
Zoro #
G0579658
UPC #
874002006021
Country of Origin
United States

Dimensions

Width
54 in
Depth
24 in
Height
39 in
Top Thickness
1-1/4 in
Height Range
27 in to 39 in
Overall Height
39 in
Overall Width
24 in
Overall Length
4 1/2 ft
Countertop Thickness
1 1/4 in
Adjustable Height - Minimum
27 in
Adjustable Height - Maximum
39 in

Details

Load Capacity
500 lb
Workbench/Table Frame Material
Steel Legs/Oak Base
Item
Table
Color
Oak
Frame Material
Wood
Countertop Material
Laminate
Tabletop Material
Laminate
Material
Wood
Product Type
Lab Table
Assembled/Unassembled
Unassembled
Work Surface Material
Plastic Laminate
ADA Compliant
Not ADA Compliant

Description

  • 1-1/4" High Pressure Laminate with 3mm edge
  • Adjustable height from 25-1/2"H-35-1/2"H
  • 4-1/2"H solid oak frame attaches the height adjustable powder coated legs
  • 54"W x 24"D x 27 - 39"H
  • ADA Compliant
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Optional casters sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.