Zoro Homepage

Adjustable Table, Wood Frame, 24" D

  • Mfr # P8302BK

  • Zoro # G0579789


product price: $1,252.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Depth
24 in
Height
39 in
Load Capacity
500 lb
Frame Material
Wood
Countertop Material
ChemGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8302BK
Zoro #
G0579789
UPC #
874002006052
Country of Origin
United States

Dimensions

Width
72 in
Depth
24 in
Height
39 in
Height Range
27 in to 39 in
Overall Width
24 in
Overall Length
6 ft
Overall Height
41 in
Adjustable Height - Minimum
26 1/4 in
Adjustable Height - Maximum
41 in
Countertop Thickness
3/4 in

Details

Load Capacity
500 lb
Item
Table
Frame Material
Wood
Countertop Material
ChemGuard
Color
Black
Material
Steel
Product Type
Lab Table
Assembly
Assembly Required
Work Surface Material
Laminate
ADA Compliant
Not ADA Compliant

Description

Table, Load Capacity 500 lb, Width 72 in, Depth 24 in, Height 39 in, Countertop Material ChemGuard, Height Range 26 1/4 in to 41 in, Frame Material Wood, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.