Zoro Homepage

Art Bench, Folding H 17 in., Maple

  • Mfr # AB

  • Zoro # G2006265


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
Overall Height
17 in
Weight Capacity
300 lb
Frame Material
Wood
Frame Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB
Zoro #
G2006265
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Height
17 in
Overall Width
17 in

Details

Weight Capacity
300 lb
Frame Material
Wood
Frame Color
Maple
Item
Art Bench
Color
Maple
Standards
MAS Certified Green, SEFA Compliant
Product Type
Bench
Assembly
Assembled
Swivel
No
Number of Casters/Glides
0
Seat Color
Maple

Description

Art Bench, Back Color Not Applicable, Frame Color Maple, Frame Material Wood, Overall Depth 12 in, Overall Height 17 in, Overall Width 17 in, Product Type Bench, Seat Color Maple, Standards MAS Certified Green, SEFA Compliant, Weight Capacity 300 lb, Adjustable Arms Not Applicable, Assembly Assembled, Number of Casters/Glides 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.