Zoro Homepage

Bookcase, Chemical, 36" W x 16" D x 36" H

  • Mfr # 445-3616

  • Zoro # G1892961


product price: $546.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Overall Cabinet Height
36"
Overall Cabinet Width
36"
Material
Red Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-3616
Zoro #
G1892961
UPC #
843998029055
Country of Origin
United States

Dimensions

Overall Cabinet Height
36"
Overall Cabinet Width
36"

Details

Item
Bookcase,Chemical,36" W x 16" D x 36" H
Cabinet Style
Shelving
Material
Red Oak

Description

Bookcase,Chemical,36 In. W x 16 In. D x 36 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.