
Bookcases, Maple, 36Wx22Dx48H
Mfr # OS-1503
Zoro # G916099812
product price: $769.99
/eaKey Features
Color
Maple
Depth
22 in
Number of Shelves
4
Width
36 in
Series
OS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS-1503
Zoro #
G916099812
UPC #
-
Country of Origin
United States
Dimensions
Depth
22 in
Width
36 in
Height
48 in
Details
Color
Maple
Number of Shelves
4
Series
OS
Material
Maple
Item
Bookcase
Assembly
Not Required
Description
- Overall dimensions: 36"W x 22"D x 48"H, Constructed of maple hardwood and maple veneers
- Two storage compartments hold up to a 24" square robot, Roll out shelves on full extension glides
- Dowel construction that is reinforced with glue and screws
- Open shelving allows for a clear view for all items stored
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.