Zoro Homepage

Bookcases, Maple Frame, 36"x22"Dx84"H

  • Mfr # OS-1426

  • Zoro # G316099870


product price: $1,168.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Series
OS
Depth
22 in
Width
36 in
Height
84 in
Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-1426
Zoro #
G316099870
UPC #
-
Country of Origin
United States

Dimensions

Depth
22 in
Width
36 in
Height
84 in

Details

Series
OS
Item
Bookcase
Color
Maple
Number of Shelves
6
Assembly
Required
Material
Maple

Description

  • Overall dimensions: 36"W x 22"D x 84"H, Constructed of maple hardwood and maple veneers
  • Open shelving with one fixed and four adjustable shelves
  • Dowel construction that is reinforced with glue and screws
  • Open shelving allows for a clear view for all items stored
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.