Zoro Homepage

Bookcases, Maple Frame, 48"x12"x84"H

  • Mfr # OS-1413

  • Zoro # G216099888


product price: $1,026.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Assembly
Required
Color
Maple
Depth
12 in
Series
OS
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-1413
Zoro #
G216099888
UPC #
-
Country of Origin
United States

Dimensions

Depth
12 in
Width
48 in
Height
84 in

Details

Assembly
Required
Color
Maple
Series
OS
Number of Shelves
6
Material
Maple
Item
Bookcase

Description

  • Overall dimensions: 48"W x 12"D x 84"H, Constructed of maple hardwood and maple veneers
  • Constructed of solid maple and maple veneers finished with a durable earth-friendly UV finish
  • Dowel construction that is reinforced with glue and screws
  • Open shelving allows for a clear view for all items stored
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.