Zoro Homepage

Bookcases, Oak, 36Wx16Dx35H

  • Mfr # OS-1705K

  • Zoro # G716099821


product price: $499.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
36 in
Material
Oak
Series
OS
Height
35 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-1705K
Zoro #
G716099821
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
35 in
Depth
16 in

Details

Material
Oak
Series
OS
Number of Shelves
2
Item
Bookcase
Assembly
Not Required
Color
Oak

Description

  • Overall dimensions: 36"W x 16"D x 35"H, Constructed of oak hardwood and oak veneers
  • Open shelving with one adjustable shelf
  • Dowel construction that is reinforced with glue and screws
  • Open shelving allows for a clear view for all items stored
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.