Zoro Homepage

Bookcases, Oak, 36Wx16Dx48H

  • Mfr # OS-1505K

  • Zoro # G416099855


product price: $627.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
OS
Number of Shelves
4
Color
Oak
Depth
16 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-1505K
Zoro #
G416099855
UPC #
-
Country of Origin
United States

Dimensions

Depth
16 in
Width
36 in
Height
48 in

Details

Item
Bookcase
Series
OS
Number of Shelves
4
Color
Oak
Assembly
Not Required
Material
Oak

Description

  • Overall dimensions: 36"W x 16"D x 48"H, Constructed of oak hardwood and oak veneers
  • Designed to hold 12-15 VEX Tote Trays measuring 13-3/8"W x 21-1/2D x 7-1/2"H (VEX tote trays not included)
  • Dowel construction that is reinforced with glue and screws
  • Open shelving allows for a clear view for all items stored
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.