
Bookcases, Oak, 36Wx22Dx48H
Mfr # OS-1503K
Zoro # G716099807
product price: $739.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
36 in
Series
OS
Depth
22 in
Material
Oak
Assembly
Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS-1503K
Zoro #
G716099807
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Depth
22 in
Height
48 in
Details
Item
Bookcase
Series
OS
Material
Oak
Assembly
Not Required
Number of Shelves
4
Color
Oak
Description
- Overall dimensions: 36"W x 22"D x 48"H, Constructed of oak hardwood and oak veneers
- Self-skinning polyurethane seat (17"W x 14"D) that is both chemical and puncture resistant for exceptional durability
- Dowel construction that is reinforced with glue and screws
- Open shelving allows for a clear view for all items stored
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.