Zoro Homepage

Bookcases, Oak, 48Wx16Dx35H

  • Mfr # OS-1706K

  • Zoro # G316099795


product price: $544.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
48 in
Number of Shelves
2
Series
OS
Assembly
Not Required
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-1706K
Zoro #
G316099795
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Height
35 in

Details

Item
Bookcase
Number of Shelves
2
Series
OS
Assembly
Not Required
Color
Oak
Material
Oak

Description

  • Overall dimensions: 48"W x 16"D x 35"H, Constructed of oak hardwood and oak veneers
  • Table dimensions: 60"W x 42"D x 26"H, (elementary height) constructed of Solid Maple with 1-3/4" Maple Top
  • Dowel construction that is reinforced with glue and screws
  • Open shelving allows for a clear view for all items stored
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.