Zoro Homepage

Ceramic Work Center, 72" W, 34-1/2" Height, 500 lb.

  • Mfr # CWC-72P

  • Zoro # G1893217


product price: $2,278.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Center
Load Capacity
500 lb.
Gauge
13 ga.
Top Thickness
1-1/4"
Finish
Durable Chemical Resistant UV Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWC-72P
Zoro #
G1893217
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Width
72"
Depth
30"
Height
34-1/2"

Details

Workbench/Work Table Type
Work Center
Load Capacity
500 lb.
Gauge
13 ga.
Finish
Durable Chemical Resistant UV Finish
Item
Ceramic Work Center
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Includes
Mobile Clay Cart
Number of Drawers
3

Description

Work Center,Ceramic,72 In.Wx30 In.Dx34-1/2 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.