Zoro Homepage

Command Mobile Storage Workbench, 72"x28

  • Mfr # XR-7228M

  • Zoro # G716103283


product price: $2,247.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Color
Maple
Workbench/Table Frame Material
Maple
Number of Drawers
6
Work Surface Material
ShopTop
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR-7228M
Zoro #
G716103283
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Top Thickness
1-1/2 in
Width
72 in
Overall Depth
26 in

Details

Color
Maple
Workbench/Table Frame Material
Maple
Number of Drawers
6
Work Surface Material
ShopTop
Item
Mobile Storage Workbench
Assembled/Unassembled
Unassembled
Number of Doors
3

Description

  • Command Robotics Workbench measures 72"W x 28"D x 37"H and is Made in the USA
  • Table is constructed of solid Oak wood and finished with an earth-friendly UV finish. Book compartment apron allows students to store their school work and books in the table and keep the table top clean.
  • Three separate storage compartments with padlock hasps, each compartment has a rollout shelf which holds up to an 18" square robot
  • Extended able top expands from 28" to 36"D, four locking casters with weight capacity of 350 lbs. each
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Extended top is 36"D
  • Finished with a durable earth-friendly UV finish
  • Four locking casters with weight capacity of 350 lbs. each
  • Limited Lifetime Warranty
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.