Zoro Homepage

Command University Robotics Workbench

  • Mfr # VXU-6232M

  • Zoro # G316099757


product price: $2,473.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Top Thickness
1-1/2 in
Work Surface Material
ShopTop
Overall Width
62 in
Color
Maple
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VXU-6232M
Zoro #
G316099757
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2 in
Overall Width
62 in
Overall Depth
32-1/2 in
Overall Height
42-3/4 in

Details

Item
Robotics Workbench
Work Surface Material
ShopTop
Color
Maple
Number of Drawers
4
Frame Material
Maple
Assembled/Unassembled
Unassembled
Number of Doors
2

Description

  • Overall bench dimensions: 62" W x 32-1/2" x 42-3/4"H or 62"W x 39"D x 42-3/4"H when top is extended
  • Self-skinning polyurethane seat (17"W x 14"D) that is both chemical and puncture resistant for exceptional durability
  • Customizable foam insert in upper drawer, each compartment has a padlock hasp for security
  • Constructed of premium maple veneer and plywood with a 1-1/4" ShopTop top and 4" heavy-duty, locking casters
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.