Compartment Table Compartment Table, Red Oak
Mfr # C7142BK36N
Zoro # G1896382
product price: $889.99
/ea
Free Shipping & Returns
Key Features
Type
Compartment Table
Material
Red Oak
Width
60"
Depth
30"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C7142BK36N
Zoro #
G1896382
UPC #
874002002405
Country of Origin
United States
Dimensions
Width
60"
Depth
30"
Height
36"
Details
Type
Compartment Table
Item
Compartment Table
Material
Red Oak
Shape
Rectangle
Surface Material
Wood
Tabletop Color
Oak
Description
Compartment Table,ChemGuard Top,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.