Zoro Homepage

Compartment Table, Red Oak, Wood Surface, 48" L x 48" W

  • Mfr # C7162BK30N

  • Zoro # G1896489


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Material
Red Oak
Surface Material
Wood
Width
48"
Length
48"
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7162BK30N
Zoro #
G1896489
UPC #
874002002597
Country of Origin
United States

Dimensions

Width
48"
Length
48"
Height
30"
Depth
21"

Details

Item
Compartment Table
Material
Red Oak
Surface Material
Wood
Shape
Rectangle
Type
Compartment Table
Tabletop Color
Gray

Description

Compartment Table,Chem Top,21 In.x48 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.