Cupboard Tbl, 4 Stations, Chem, 66"x42"x30" , 66" W 30" H, Wood

  • Mfr # C2302K

  • Zoro # G1893722


product price:  $2,437.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
66"
Type
4 Station Table
Height
30"
Material
Red Oak
Depth
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2302K
Zoro #
G1893722
UPC #
874002001484
Country of Origin
United States

Dimensions

Width
66"
Height
30"
Depth
42"

Details

Item
Cupboard Tbl,4 Stations,Chem,66"x42"x30"
Type
4 Station Table
Material
Red Oak
Includes
Two Book Compartments in the Aprons
Surface Material
Wood

Description

Cupboard Tbl,4 Stations,Chem,66 In.x42 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.