Shop DIVERSIFIED SPACES
See all product information
Create Account
Demo Cart, Portable, Laminate Top, Maple, 1 Shelves, 24 in L, 36 in W, 30 in H
- Mfr # PDC-2436
- Zoro # G1894818
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Overall Length
24 in
Overall Width
36 in
Material
Maple
Color
Maple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-2436
- Zoro #
- G1894818
- UPC #
- -
- Country of Origin
- United States
- Material
- Maple
- Color
- Maple
- Item
- Demo Cart,Portable,Laminate Top
- Number of Shelves
- 1
- Type
- Portable Demo Cart
- Includes
- Leg Stretchers and Auxiliary Maple Plywood Shelf
- Features
- Caster Type
- 3" ball bearing swivel casters
- Finish
- Maple
- Top Material
- 1-1/4" Black plastic laminate
- Assembled
- Partially assembled
- Weight
- 64 lb
- Application
- Designed for the transportation of equipment and supplies.
Dimensions
- Overall Height
- 30 in
- Overall Length
- 24 in
- Overall Width
- 36 in
- Depth
- 24 in
- Size
- Overall size: 36"W x 24"D x 30"H
- Caster Diameter
- 3 in
Description
Demo Cart,Portable,Laminate Top
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.