Zoro Homepage

Demonstration Cabinet, Mobile, ChemGuard

  • Mfr # EMDC-2436C

  • Zoro # G1893451


product price: $1,063.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
36"
Finish
Chemical Resistant, Earth Friendly UV Finish
Caster Dia.
4"
Workbench/Table Frame Material
Maple
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDC-2436C
Zoro #
G1893451
UPC #
844246003520
Country of Origin
United States

Dimensions

Width
36"
Caster Dia.
4"
Depth
24"
Top Thickness
1-1/4"
Caster Size
5"
Height
33-1/2"

Details

Item
Enclosed Mobile Demo Cabinet
Finish
Chemical Resistant, Earth Friendly UV Finish
Workbench/Table Frame Material
Maple
Workbench/Table Assembly
Assembled
Caster Configuration
Swivel
Includes
Locking Double Doors
Standards
SEFA Compliant and MAS Certified Green
No. of Shelves
1

Description

Demonstration Cabinet,Mobile,ChemGuard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.