Shop DIVERSIFIED SPACES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Diversified Spaces ARS Classroom Sandbox
- Mfr # ARSMS
- Zoro # G223426974
product price:Â
$
14,020.99
/ea
Key Features
Width
45.625 in
Length
50.75 in
Material
Light Hardwood and Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARSMS
- Zoro #
- G223426974
- UPC #
- 843998048353
- Country of Origin
- United States
Dimensions
- Width
- 45.625 in
- Length
- 50.75 in
Details
- Item
- Diversified Spaces ARS Classroom Sandbox
- Material
- Light Hardwood and Steel
Description
Diversified Spaces ARS Classroom Sandbox
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.