Shop DIVERSIFIED SPACES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Diversified Spaces Classroom Metal Fabri
- Mfr # DMW6030S-PREP
- Zoro # G623334398
product price:Â
$
3,828.99
/ea
Key Features
Workbench/Table Surface Material
Steel
Length
30 in
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMW6030S-PREP
- Zoro #
- G623334398
- UPC #
- 843998049619
- Country of Origin
- United States
- Workbench/Table Surface Material
- Steel
- Item
- Diversified Spaces Classroom Metal Fabri
Dimensions
- Length
- 30 in
- Width
- 60 in
Description
Diversified Spaces Classroom Metal Fabri
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.