Diversified Spaces CTE Welding Table, 36
- Mfr # DMW4848SC
- Zoro # G823334372
product price:Â
$
9,954.99
/ea
Key Features
Workbench/Table Surface Material
Steel
Length
48 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMW4848SC
- Zoro #
- G823334372
- UPC #
- 843998048681
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Width
- 48 in
Details
- Workbench/Table Surface Material
- Steel
- Item
- Diversified Spaces CTE Welding Table, 36
Description
Diversified Spaces CTE Welding Table, 36
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.