Shop DIVERSIFIED SPACES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Diversified Spaces CTE Welding Table, 36
- Mfr # DMW9648S
- Zoro # G323334360
product price:Â
$
16,611.99
/ea
Key Features
Length
96 in
Workbench/Table Surface Material
Steel
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMW9648S
- Zoro #
- G323334360
- UPC #
- 843998048551
- Country of Origin
- United States
Dimensions
- Length
- 96 in
- Width
- 48 in
Details
- Item
- Diversified Spaces CTE Welding Table, 36
- Workbench/Table Surface Material
- Steel
Description
Diversified Spaces CTE Welding Table, 36
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.