Zoro Homepage

Drawer Storage Cabinet, 37 in H, 60 in W

  • Mfr # VXR-7228M

  • Zoro # G1896951


product price: $2,443.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Drawer
Overall Height
37 in
Overall Width
60 in
Cabinet Material
Maple
Material
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VXR-7228M
Zoro #
G1896951
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
60 in

Details

Cabinet Style
Drawer
Item
Storage Cabinet
Cabinet Material
Maple
Material
Maple

Description

Cabinet,Vex Robotics,Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.