Zoro Homepage

Drawing Table DRAWING TABLE, 30" D X 39-3/4" H, 42" W X Plastic Laminate, Almond

  • Mfr # CDTC-70

  • Zoro # G4437557


product price: $2,000.99
/ea
Free Shipping & Returns

Key Features

Type
Drawing Table
Overall Width
42"
Overall Depth
30"
Overall Height
39-3/4"
Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTC-70
Zoro #
G4437557
UPC #
844246001014
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Depth
30"
Overall Height
39-3/4"
Width
42"
Height
39-3/4"
Top Thickness
0.75"
Maximum Tower Mount Width
11 in
Tower Mount Depth
29 in
Minimum Height
39 3/4 in
Adjustable Height
Yes
Maximum Height
39 3/4 in
Tilt Surface Thickness
3/4 in
Tower Mount Thickness
23 in
Tabletop Thickness
3/4 in
Tilt Surface Depth
30 in
Tilt Surface Width
30 in

Details

Type
Drawing Table
Item
DRAWING TABLE
Color
Almond
Material
Plastic Laminate
Number of Drawers
6
Weight
110 lb
Frame Material
Maple and 13 ga. Steel
Frame Finish
Natural
Assembly
Unassembled
Color Top
Fiberesin
Frame Color
Maple
Tabletop Material
Laminate
Shape
Rectangle
Tabletop Color
Almond
Includes Document Rail
Yes
Maximum Tilt Angle
30 Degrees
Product Type
Drafting Table
Adjustable Tilt Angle
Yes
Minimum Tilt Angle
0 Degrees
Includes Footrest
No
Includes Tower Mount
Yes
Includes Keyboard Tray
Yes
Caster/Glide Type
Leveling Glides
Number of Casters/Glides
4
Number of Tilting Surfaces
1

Description

Drafting Table, Tabletop Color Almond, Tabletop Material Laminate, Tabletop Thickness 3/4 in, Frame Material Wood, Frame Color Maple, Frame Finish Natural, Overall Depth 30 in, Overall Width 42 in, Adjustable Height Yes, Maximum Height 39 3/4 in, Minimum Height 39 3/4 in, Number of Tilting Surfaces 1, Maximum Tilt Angle 30 Degrees , Assembly Unassembled, Minimum Tilt Angle 0 Degrees , Caster/Glide Type Leveling Glides, Includes Document Rail Yes, Includes Footrest No, Includes Keyboard Tray Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.