Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawing Table DRAWING TABLE WITH DRWRS, 30" D X 39-3/4" H, 42" W X Plastic Laminate, Almond

  • Mfr # CDTC-71

  • Zoro # G4437618


product price: $2,938.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Drawing Table
Overall Width
42"
Overall Depth
30"
Overall Height
39-3/4"
Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTC-71
Zoro #
G4437618
UPC #
844246001038
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Depth
30"
Overall Height
39-3/4"
Width
42"
Height
39-3/4"
Top Thickness
0.75"
Tilt Surface Thickness
3/4 in
Tilt Surface Depth
30 in
Tilt Surface Width
30 in
Tower Mount Thickness
23 in
Adjustable Height
Yes
Drawer Height
25 1/4 in
Maximum Height
39 3/4 in
Tabletop Thickness
3/4 in
Drawer Width
1 1/4 in
Minimum Height
39 3/4 in
Drawer Depth
24 3/8 in
Tower Mount Depth
29 in
Maximum Tower Mount Width
11 in

Details

Type
Drawing Table
Item
DRAWING TABLE WITH DRWRS
Color
Almond
Material
Plastic Laminate
Number of Drawers
6
Weight
190 lb
Frame Material
Maple and 13 ga. Steel
Assembly
Unassembled
Color Top
Fiberesin
Frame Finish
Natural
Tabletop Material
Laminate
Frame Color
Maple
Shape
Rectangle
Tabletop Color
Almond
Adjustable Tilt Angle
Yes
Includes Keyboard Tray
Yes
Number of Casters/Glides
4
Product Type
Drafting Table
Caster/Glide Type
Leveling Glides
Minimum Tilt Angle
0 Degrees
Includes Tower Mount
Yes
Number of Tilting Surfaces
1
Includes Footrest
No
Includes Document Rail
Yes
Number of Locking Drawers
6
Maximum Tilt Angle
30 Degrees

Description

Drafting Table, Tabletop Color Almond, Tabletop Material Laminate, Tabletop Thickness 3/4 in, Frame Material Wood, Frame Color Maple, Frame Finish Natural, Overall Depth 30 in, Overall Width 42 in, Adjustable Height Yes, Maximum Height 39 3/4 in, Minimum Height 39 3/4 in, Number of Tilting Surfaces 1, Maximum Tilt Angle 30 Degrees , Assembly Unassembled, Minimum Tilt Angle 0 Degrees , Caster/Glide Type Leveling Glides, Includes Document Rail Yes, Includes Footrest No, Includes Keyboard Tray Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.