Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fab Lab Workbench, Natural Butcher Block

  • Mfr # AMS72365S

  • Zoro # G016173955


product price: $1,936.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
36 in
Top Thickness
1-3/4 in
Color
Silver
Work Surface Material
Maple Butcher Block
Frame Material
16 ga Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS72365S
Zoro #
G016173955
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Top Thickness
1-3/4 in
Overall Height
29 in to 37 in
Overall Width
72 in

Details

Color
Silver
Item
Lab Workbench
Work Surface Material
Maple Butcher Block
Frame Material
16 ga Steel
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Assembled/Unassembled
Unassembled
Edge Type
3 mm PVC Edge

Description

  • 1-3/4" Thick Solid Maple Worksurface
  • Adjustable height from 25-1/2"H-35-1/2"H
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Heavy-duty 16-guage steel frame
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • Optional 3" locking casters and shelf sold separately
  • Overall Size: 72W x 36D
  • Powdercoat Frame Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.