
Fab Lab Workbench, Top 60"x30", Blk Frame
Mfr # AMS60307B
Zoro # G716173781
product price: $1,210.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Width
60 in
Edge Type
3 mm PVC Edge
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Workbench/Table Frame Material
16ga Steel
Work Surface Material
ShopTop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMS60307B
Zoro #
G716173781
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Top Thickness
1-1/2 in
Height
28-3/4 in to 36-3/4 in
Depth
30 in
Details
Edge Type
3 mm PVC Edge
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Workbench/Table Frame Material
16ga Steel
Work Surface Material
ShopTop
Item
Lab Workbench
Color
Black
Assembly
Not Required
Description
- 1-1/2 ShopTop® Worksurface
- Adjustable height from 25-1/2"H-35-1/2"H
- Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
- Heavy-duty 16-guage steel frame
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required
- Optional 3" locking casters and shelf sold separately
- Overall Size: 60W x 30D
- Powdercoat Frame Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.