Zoro Homepage

Fab Lab Workbench, Top 72"x36", Aqua Frame

  • Mfr # AMS72367Q

  • Zoro # G016173924


product price: $1,372.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Top Thickness
1-1/2 in
Depth
36 in
Width
72 in
Height
28-3/4 in to 36-3/4 in
Workbench/Table Frame Material
16ga Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS72367Q
Zoro #
G016173924
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2 in
Depth
36 in
Width
72 in
Height
28-3/4 in to 36-3/4 in

Details

Item
Lab Workbench
Workbench/Table Frame Material
16ga Steel
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Assembly
Not Required
Edge Type
3 mm PVC Edge
Color
Aqua
Work Surface Material
ShopTop

Description

  • 1-1/2 ShopTop® Worksurface
  • Adjustable height from 25-1/2"H-35-1/2"H
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Heavy-duty 16-guage steel frame
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • Optional 3" locking casters and shelf sold separately
  • Overall Size: 72W x 36D
  • Powdercoat Frame Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.