
Fab Lab Workbench, Top 72"x36" Eraseable
Mfr # AMS7236LEBT
Zoro # G516173950
product price: $1,345.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Width
72 in
Top Thickness
1-1/4 in
Edge Type
3 mm PVC Edge
Height
28-1/2 in to 36-1/2 in
Assembly
Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMS7236LEBT
Zoro #
G516173950
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Top Thickness
1-1/4 in
Height
28-1/2 in to 36-1/2 in
Depth
36 in
Details
Edge Type
3 mm PVC Edge
Assembly
Not Required
Color
Eraseable, Black, Carrot
Workbench/Table Frame Material
16ga Steel
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Work Surface Material
Laminate
Item
Lab Workbench
Description
- 1-1/4" Laminate Worksurface with 3mm PVC Edge
- Adjustable height from 25-1/2"H-35-1/2"H
- Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
- Heavy-duty 16-guage steel frame
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required
- Optional 3" locking casters and shelf sold separately
- Overall Size: 72W x 36D
- Powdercoat Frame Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.