
Fab Lab Workbench, Top 96"x30" Black Top
Mfr # AMS9630LBQB
Zoro # G316173846
product price: $1,424.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Edge Type
3 mm PVC Edge
Work Surface Material
Laminate
Workbench/Table Frame Material
16ga Steel
Color
Aqua, Black
Assembly
Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMS9630LBQB
Zoro #
G316173846
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/4 in
Height
28-1/2 in to 36-1/2 in
Depth
30 in
Width
96 in
Details
Edge Type
3 mm PVC Edge
Work Surface Material
Laminate
Workbench/Table Frame Material
16ga Steel
Color
Aqua, Black
Assembly
Not Required
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Item
Lab Workbench
Description
- 1-1/4" Laminate Worksurface with 3mm PVC Edge
- Adjustable height from 25-1/2"H-35-1/2"H
- Table Top Color: Black, Edge Band Color: Aqua, Frame Color: Black
- Heavy-duty 16-guage steel frame
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required
- Optional 3" locking casters and shelf sold separately
- Overall Table Dimensions: 96" x 30" x 30"-36"
- Powdercoat Frame Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.