Zoro Homepage

Faucet, Gooseneck, Cold Water, 2"x4"x16"

  • Mfr # 100051

  • Zoro # G1893442


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Number of Handles
1
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100051
Zoro #
G1893442
UPC #
-
Country of Origin
United States

Details

Finish
Chrome
Number of Handles
1
Mounting Type
Deck Mount
Item
Faucet,Gooseneck,Cold Water,2"x4"x16"

Description

Faucet,Gooseneck,Cold Water,2 In.x4 In.x16 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.