
Flat File Storage Cabinet, 5 Drawers
Mfr # FFS-3624M
Zoro # G316129638
product price: $1,391.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Frame Material
Maple
Series
FFS
Frame Color
Maple
Height
17 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFS-3624M
Zoro #
G316129638
UPC #
-
Country of Origin
United States
Dimensions
Height
17 in
Width
40-1/2 in
Overall Depth
27 in
Details
Frame Material
Maple
Series
FFS
Frame Color
Maple
Item
Flat File Storage Cabinet
Assembled/Unassembled
Assembled
Number of Drawers
5
Number of Cabinets
1
Description
- Access File Cabinet 5-Drawer Section measures 40-1/2"W x 27"D x 17"H and is Made in the USA
- 18-gauge steel locker doors have air vents, spring hinges, padlock hasp & knockout plug for cylinder lock
- Unit is designed to sit on a counter or on the Flat File System Base P/N #FFSB (Optional 4" toe kick not included P/N #FFSB-3624)
- Five dovetailed drawers with inside dimensions measure 37"W x 24-13/16"D x 1-1/2"H to protect and store your art work, drawings or biological collections
- Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
- Full extension drawer glides
- Limited Lifetime Warranty
- Made in the USA
- The unit is finished with a chemical resistant, earth-friendly UV finish
- Top allows for the Flat File System Top P/N #FFST to be added
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.