Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forum 2 Station Workbench, w/Lockers, 64

  • Mfr # WB6-0V

  • Zoro # G916099676


product price: $2,312.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Top Thickness
2-1/4 in
Overall Depth
28 in
Frame Material
Steel
Number of Doors
6
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB6-0V
Zoro #
G916099676
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4 in
Overall Depth
28 in
Overall Height
31 in
Overall Width
64 in

Details

Item
Workbench with Lockers
Frame Material
Steel
Number of Doors
6
Work Surface Material
Maple Butcher Block
Color
Maple, Gray
Assembled/Unassembled
Unassembled

Description

  • 20-gauge steel, all-welded, one-section construction with reinforced side panels
  • Premium maple veneer plywood construction finished with a durable earth-friendly UV finish
  • 2-1/4" Thick maple top
  • 64"W x 28"D x 33-1/4"H
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Six vertical lockers with the opening size 12"W x 21"D x 15"H
  • Steel lockers with gray baked enamel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.