Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forum 4 Station Workbench, w/Locker Maple

  • Mfr # WB12BL-4V

  • Zoro # G316099825


product price: $5,553.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Top Thickness
2-1/4 in
Overall Depth
54 in
Overall Height
33-1/4 in
Color
Maple, Black
Number of Doors
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB12BL-4V
Zoro #
G316099825
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4 in
Overall Depth
54 in
Overall Height
33-1/4 in
Overall Width
64 in

Details

Color
Maple, Black
Item
Workbench with Lockers
Number of Doors
12
Assembled/Unassembled
Unassembled
Work Surface Material
Maple Butcher Block
Frame Material
Steel

Description

  • 20-gauge steel, all-welded, one-section construction with reinforced side panels
  • 18-gauge Steel locker doors have air vents, spring hinges, padlock hasp & knockout plug for cylinder lock
  • 2-1/4" Thick maple top
  • 4 Vises are included
  • 64"W x 54"D x 33-1/4"H
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Steel lockers with black baked enamel finish
  • Twelve vertical lockers with the opening size 12"W x 21"D x 15"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.